Zoro Homepage

Temperature Sensor, Thermistor 10k ohm Type 2, Strap 3'

  • Mfr # TE-636S-1

  • Zoro # G6110194


product price: $28.65
/ea

Key Features

Type
Thermistor 10k ohm Type 2, Strap 3 in
For Use With
Any BAS/DDC System
Housing Type
Conduit Box
Display Type
None
Maximum Operating Temperature
220 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TE-636S-1
Zoro #
G6110194
UPC #
-
Country of Origin
Mexico

Dimensions

Probe Length
3 in

Details

Item
Temperature Sensor
Type
Thermistor 10k ohm Type 2, Strap 3 in
For Use With
Any BAS/DDC System
Housing Type
Conduit Box
Display Type
None
Maximum Operating Temperature
220 Degrees F
Housing Material
Steel
For Use With Building Automation Systems
Building Automation System Compatible
Electrical Connection Type
Hardwired
Sensor Accuracy
+/-0.90 Degrees F
Product Type
Temperature Sensor
Minimum Sensing Temperature
32 Degrees F
Loop Resistance
10k ohm
Application
Room Temperature Monitoring, Space Temperature Monitoring
Sensing Element Type
Thermistor
Minimum Operating Temperature
-50 Degrees F
Maximum Sensing Temperature
158 Degrees F
Temperature Accuracy
+/-0.34 Degrees F
Series
TE-6300
Measurement Type
Single

Description

Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Conduit Box, Housing Material Steel, Probe Length 3 in, Temperature Accuracy +/-0.34 Degrees F, Electrical Connection Type Hardwired, Product Type Temperature Sensor, Maximum Sensing Temperature 158 Degrees F, Minimum Sensing Temperature 32 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Loop Resistance 10k ohm, Measurement Type Single

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.