This item is Discontinued.

No Product Image Available

Temperature Sensor, White, Wall Mount (Discontinued)

  • Mfr # CD-W00-00-2
  • Zoro # G3107721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CD-W00-00-2
Zoro #
G3107721
UPC #
-
Country of Origin
Finland

Dimensions

Depth (In.)
1 1/32 in
Length (In.)
5 in
Height (In.)
5 in
Width (In.)
3 3/16 in
Manufacturers Warranty Length
3 yr
Overall Height
5 in
Overall Width
3 3/16 in
Overall Length
1 1/16 in
Overall Depth
1 1/16 in

Details

Item
Air Quality Sensor
Includes
Demand Control Ventilation, Rooftop Air Handling Economizer Controls Systems
Color
White
Sensor Type
Infrared
For Use With
BAS System
Nominal Sensor Ohms @ 75F
1k
Type
Wall Mount
Control Type
Wired
Operating Temp. Range (F)
32 Degrees to 122 Degrees
Monitoring Inputs
None
Input Voltage
24V AC
Response Time
1 min
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP
Loop Resistance
1,000 ohm
Maximum Operating Temperature
122 Degrees F
Display Type
No Display
Power Required
24V AC/DC
Series
CD-W00-x0-2
For Use With Building Automation Systems
Building Automation System Compatible
Minimum Operating Temperature
32 Degrees F
Output
0 to 10V DC, 4 to 20 mA
Standards
CCN PAZX, FCC CFR47, E107041, UL Listed, UL 916
Air Quality Measurement
Gas Analysis, Temperature
Electrical Connection Type
Hardwired
Includes Power Supply
Power Supply Included
Sensing Element Type
Platinum
Application
Commercial
CO2 Accuracy
+/-40 ppm + 2% of MV
Wall Plate Style
Flush Mount
Gases Detected
Carbon Dioxide

Description

Air Quality Sensor, Mounting Location Wall Mount, Air Quality Measurement Gas Analysis, Temperature, CO2 Accuracy +/-40 ppm + 2 Percent of MV, Sensing Element Type Platinum, Loop Resistance 1,000 ohm, Power Required 24V AC/DC, Output 0 to 10V DC, 4 to 20 mA, Display Type No Display, Minimum Operating Temperature 32 Degrees F, Maximum Operating Temperature 122 Degrees F, Compatible Building Automation Protocols BACnet IP, BACnet MS/TP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.