Zoro Homepage
This item is Discontinued.
Johnson Controls Thermostat Controller, LCD, For LON System TEC2246-4

Thermostat Controller, LCD, For LON System (Discontinued)

  • Mfr # TEC2246-4
  • Zoro # G6582773
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEC2246-4
Zoro #
G6582773
UPC #
-
Country of Origin
Canada

Dimensions

Dimensions
4-15/16 in H x 3-3/8 in W x 1-1/8 in D
Overall Width
3 3/8 in
Overall Height
4 15/16 in
Overall Depth
1 1/8 in

Description

Thermostat Controller, Dehumidification, Fan Control, Occupancy, Voltage 24, Connection Screw Terminals, 3 Inputs, 6 Outputs, LCD Display, 4-15/16 In.H x 3-3/8 In.W x 1-1/8 In.D, Features LON, For Use With LON System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.