Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WT-BAC-IP
Zoro #
G3003205
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
1 1/4 in
Width
5 7/16 in
Length
3 15/16 in
Overall Width
5 7/16 in
Overall Depth
1 1/4 in
Overall Height
3 15/16 in
Details
Item
Gateway BACnet IP Thermostat
Voltage
12
Type
WT-4000 Gateway BACnet IP
Connection
Screw Terminals
Color
White
For Use With
WT-4000 Thermostat
Features
Wireless BACnet
Includes
12 VDC Power Adapter
Function
Bidirectional Communication Between the Wireless Devices, Wireless Mesh Network Management
Compatible Manufacturer Model Number
WT-4002-MCR, WT-4002-MCM, WT-4002-MFR, WT-4002-MFM
Accessory Type
Gateway BACnet IP Thermostat
Material
Plastic
Compatible Product Type
WT-4000 Thermostat
Standards
IEEE 802.15.4
Description
Gateway BACnet IP Thermostat, Color White, Compatible Grainger Part Number 46AE80, 46AE81, 46AE82, 46AE83, Compatible Manufacturer Model Number WT-4002-MCR, WT-4002-MCM, WT-4002-MFR, WT-4002-MFM, Function Bidirectional Communication Between the Wireless Devices, Wireless Mesh Network Management, Includes 12 VDC Power Adapter, Material Plastic, Overall Depth 1 1/4 in, Overall Height 3 15/16 in, Overall Width 5 7/16 in, Compatible Product Type WT-4000 Thermostat, Standards IEEE 802.15.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.