Shop JOHNSON CONTROLS

Thermostat

  • Mfr # TEC4K-SN0-000
  • Zoro # G423944506

product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 1/2 in
Control Type
Touch Screen
Network Protocol Compatibility
BACnet MS/TP
Low Battery Indicator
No
Series
TEC4000S Series
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TEC4K-SN0-000
Zoro #
G423944506
UPC #
-
Country of Origin
Mexico
Item
Thermostat
Control Type
Touch Screen
Network Protocol Compatibility
BACnet MS/TP
Low Battery Indicator
No
Series
TEC4000S Series
Includes
USB-C Port
Voltage
19 VAC to 30 VAC
Number of Zones
1
Includes Positive Off
Yes
Stages
2H/2C Conventional, 4H/2C Heat Pump
Dual Transformer Compatible
No
Shape
Square
Temperature Differential
Configurable from +/- 1 to 5 Degrees F
Temperature Readout
Yes
Compatible System Type
Conventional or Packaged Units, Fan Coil Units, Heat Only Systems, Packaged Terminal Air Conditioners, Pressure Dependent VAV, Rooftop Unit Heat Pumps, Vertical Stacked Heat Pumps
Application/Stages
2H/2C
Key Pad Lockout
Yes
Number of Cooling Stages - Conventional System
2
Programming Capability
7 Day
Electrical Connection Type
Hardwired
Changeover Type
Automatic
Housing Material
Plastic
Terminal Designations
24 VAC, BO1, BO2, BO3, BO4, BO5, CO1, CO2, CO3, COM, NET -, NET +, NET COM, PWR COM, S COM, UI1, UI2, UI3
Application
Heat and Cool
Dehumidification Control
Yes
Temperature Control Range
40 Degrees F to 100 Degrees F
Maximum Temperature Control
100 Degrees F
Contact Rating
19 to 30 VAC
Mounting Direction/Shape
Square
Backlit Screen
Yes
Backlit Type
Intuitive 4 in. Color Capacitive Backlit Touchscreen
Temperature Scale
Fahrenheit/Celsius
Minimum Temperature Control
40 Degrees F
Number of Cooling Stages - Heat Pump System
2
Pilot Duty Rating
19 VAC to 30 VAC
Number of Heating Stages - Conventional System
2
Display Type
Digital
Differential Type
Adjustable
Compatible Software/Device
CWA App
Frequency
60 Hz
Operating Humidity Range
20% to 80% RH
Fan Settings
Hi-Low
Standards
CCN XAPX, cULus, FCC Compliant to CFR 47 Part 15, Subpart B, Subpart C, Clause 15.255, Class B. FCCID:OEJ-TEC4KL60GRS, File E27734, UL Listed, Under UL60730
Number of Heating Stages - Heat Pump System
4
Humidification Control
Yes
System Settings
Auto-Heat-Cool-Off
Occupancy Sensor
Includes Occupancy Sensor
Housing Color
White

Dimensions

Overall Height
4 1/2 in
Overall Depth
13/16 in
Overall Width
4 1/2 in

Description

Thermostat, Heat and Cool, Automatic, Conventional or Packaged Units, Fan Coil Units, Heat Only Systems, Packaged Terminal Air Conditioners, Pressure Dependent VAV, Rooftop Unit Heat Pumps, Vertical Stacked Heat Pumps, Touch Screen, Dehumidification Control Yes, Differential Type Adjustable, Digital, Dual Transformer Compatible No, Fan Settings Hi-Low, Humidification Control Yes, Includes Positive Off Yes, Key Pad Lockout Yes, Minimum Temperature Control 40 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.