Zoro Homepage

Universal Thermostat Guard, Silver, Steel

  • Mfr # GRD10-1R

  • Zoro # G6068002


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Inside Width
3 5/8 in
Inside Height
6 3/16 in
Outside Depth
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRD10-1R
Zoro #
G6068002
UPC #
-
Country of Origin
Mexico

Dimensions

Inside Width
3 5/8 in
Inside Height
6 3/16 in
Outside Depth
2 9/16 in
Outside Height
6 3/16 in
Outside Width
3 5/8 in
Inside Depth
2 1/2 in
Outside HxWxD
6 3/4 in H x 4 1/5 in W x 2 2/3 in D
Inside HxWxD
6 1/5 in H x 3 5/8 in W x 2 17/32 in D

Details

Item
Universal Thermostat Guard
Material
Steel
Color
Silver
Thermostat Guard Base Color
Silver
For Use With
Mfr. No. T22, T26, T91 Series
Thermostat Guard Ring Color
Silver
Thermostat Guard Cover Color
Silver
Probe Resistance
No
Type
Universal
Compatible Manufacturer Model Number
T22, T26, T41, T80, T91, W42, W43, W45, W51
Number of Keys
1
Mounting Direction
Horizontal or Vertical
Tamper Resistant
Yes
Cover Type
Snap-On
Base Type
No Base
Guard Construction
Single Wall
Includes Baseplate
No

Description

Universal Thermostat Guard, Base Type No Base, Cover Type Snap-On, Guard Construction Single Wall, Inside Depth 2 1/2 in, Inside Height 6 3/16 in, Inside Width 3 5/8 in, Material Steel, Mounting Direction Horizontal or Vertical, Outside Depth 2 9/16 in, Outside Height 6 3/16 in, Outside Width 3 5/8 in, Thermostat Guard Cover Color Silver, Compatible Manufacturer Model Number T22, T26, T41, T80, T91, W42, W43, W45, W51, Includes Baseplate No, Number of Keys 1, Tamper Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.