Zoro Homepage

Valve 1/2" 3W Ball Valve 1.2Cv

  • Mfr # VG1841AD

  • Zoro # G3221659


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Inlet Connection Gender
Female
Valve Construction
Three-Piece
Overall Length
2.52 in
Operating Temperature - Minimum
23 Degrees F
Fail Safe Position
Fail Closed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG1841AD
Zoro #
G3221659
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.52 in
Nominal Valve Size
1/2 in

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Three-Piece, Voltage 24V AC, Maximum Pressure - Operating 65 psi, Maximum Pressure - Steam Not Rated, Maximum Operating Pressure Differential 580 psi, Valve Deactivated State Normally Open (NO), Fail Safe Position Fail Closed, Actuator Operation Not Applicable, Actuator Cycle Time - 90 Degrees Not Applicable, Actuator Features Not Applicable, Ball Material Brass, Seal Material EPDM, Seat Material PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.