Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve 3/4" 70/260N. 48" WtrregvlvN.Act

  • Mfr # V46AC-3

  • Zoro # G3220609


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Product Type
Valve 3/4" 70/260N. 48" WtrregvlvN.Act
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V46AC-3
Zoro #
G3220609
UPC #
-
Country of Origin
Mexico

Details

Item
Valve 3/4" 70/260N. 48" WtrregvlvN.Act
Product Type
Valve 3/4" 70/260N. 48" WtrregvlvN.Act

Description

Valve 3/4 In. 70/260N. 48 In. WtrregvlvN.Act

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.