Zoro Homepage
This item is Discontinued.
No Product Image Available

Water Reg Valve, 2 Way, 2-1/2 in., Flange (Discontinued)

  • Mfr # V243GT-1C
  • Zoro # G0313927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V243GT-1C
Zoro #
G0313927
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
2-1/2
Overall Width
8 in
Overall Height
16 1/4 in
Pipe Connection Size
2 1/2 in
Overall Length
10 3/4 in

Description

Pressure Regulating Valve, 2 Way, Flange, Connection Size (In.) 2-1/2, Port (In.) 2 1/2 in, Design Pressure (PSIG) 630 psig, Set Points 200 to 400 psig, Cast Iron, Application High Pressure Refrigerant Cooling Applications, For Use With SEC99 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.