Zoro Homepage

Water Reg Valve, 3 Way, 1-1/2in., NPT

  • Mfr # V248GF1-001C

  • Zoro # G0313988


product price: $1,610.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Connection
NPT
Application
High Pressure Refrigerant Cooling Applications
For Use With
SEC99 Series
Type
3 Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V248GF1-001C
Zoro #
G0313988
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
1-1/2
Pipe Connection Size
1 1/2 in
Overall Width
3 1/2 in
Overall Length
6 in
Overall Height
15 1/4 in

Details

Item
Pressure Regulating Valve
Body Material
Cast Iron
Connection
NPT
Application
High Pressure Refrigerant Cooling Applications
For Use With
SEC99 Series
Type
3 Way
Design Pressure (PSIG)
630 psig
Construction
Cast iron
Min. Fluid Temp. (F)
-4 Degrees F
Set Points
200 to 400 psi
Port (In.)
1 1/2 in
Pipe Connection Type
NPT
Opening Pressure - Minimum
200 psi
Operating Temperature - Maximum
170 Degrees F
Flow Rate - Maximum
71 gpm
For Media
Water/Glycol
Replacement Cartridge - Manufacturer Model Number
SEP93A-604R
Number of Ways
Three-Way
Opening Pressure - Maximum
400 psi
Internal Parts Material
Aluminum Bronze, Brass
For Repair Kit - Manufacturer Model Number
STT17A-605R
Disc Material
Buna-N
Opening Point Adjustment
Adjustable
Operating Pressure - Maximum
630 psi
Number of Ports
2
Product Type
Pressure Regulating Valve
Actuation Mechanism
Pressure
Specific Valve Action
Opens on Rise
Operating Temperature - Minimum
-40 Degrees F
For Media State
Liquid

Description

Pressure Regulating Valve, 3 Way, NPT, Connection Size (In.) 1-1/2, Port (In.) 1 1/2 in, Min. Fluid Temp. (F) -4 Degrees F, Design Pressure (PSIG) 630 psig, Set Points 200 to 400 psi, Cast Iron, Application High Pressure Refrigerant Cooling Applications, For Use With SEC99 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.