Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Regulating Valve, 2 Way, 1-1/4 In

  • Mfr # V246GE1-001C

  • Zoro # G6808356


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Type
2 Way
Repair Kit
STT17A-610R
Connection
NPT
Set Points
200 to 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V246GE1-001C
Zoro #
G6808356
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
1-1/4
Overall Height
10 7/8 in
Overall Width
2 13/16 in
Overall Length
4 3/4 in
Pipe Connection Size
1 1/4 in

Details

Item
Pressure Regulating Valve
Body Material
Cast Iron
Type
2 Way
Repair Kit
STT17A-610R
Connection
NPT
Set Points
200 to 400
For Use With
Non Corrosive Refrigerants
Port (In.)
1 1/4 in
Min. Fluid Temp. (F)
-4 Degrees F
Design Pressure (PSIG)
630 psig
Replacement Cartridge
SEP93A-603R
Application
Head Pressure Control with Non-Corrosive Refrigerants
Standards
cULus Listed, UL 207 File SFJQ.SA45221
Pipe Connection Type
NPT
Internal Parts Material
Aluminum Bronze, Brass
Operating Temperature - Minimum
-4 Degrees F
Replacement Cartridge - Manufacturer Model Number
SEP93A-603R
Opening Pressure - Minimum
200 psi
For Refrigerant Type
R-410A
For Media
Water/Glycol
For Repair Kit - Manufacturer Model Number
STT17A-610R
Specific Valve Action
Opens on Rise
Opening Point Adjustment
Adjustable
For Media State
Liquid
Flow Rate - Maximum
118 gpm
Operating Pressure - Maximum
630 psi
Disc Material
Buna-N
Product Type
Pressure Regulating Valve
Operating Temperature - Maximum
90 Degrees F
Opening Pressure - Maximum
400 psi
Actuation Mechanism
Pressure
Number of Ways
Two-Way

Description

Pressure Regulating Valve, 2 Way, NPT, Connection Size (In.) 1-1/4, Port (In.) 1 1/4 in, Min. Fluid Temp. (F) -4 Degrees F, Design Pressure (PSIG) 630 psig, Set Points 200 to 400, Application Head Pressure Control with Non-Corrosive Refrigerants, For Use With Non Corrosive Refrigerants, STT17A-610R, SEP93A-603R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.