Zoro Homepage

Water Regulating Valve, 2 Way, 1-1/4 In

  • Mfr # V46AE-1C

  • Zoro # G5017047


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Replacement Cartridge
SEP91A-603R
Set Points
70 to 260
Connection
NPT
Port (In.)
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V46AE-1C
Zoro #
G5017047
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
1-1/4
Capillary Length
30 in
Pressure Connection Size
1/4 in
Pipe Connection Size
1 1/4 in

Details

Item
Pressure Regulating Valve
Body Material
Cast Iron
Replacement Cartridge
SEP91A-603R
Set Points
70 to 260
Connection
NPT
Port (In.)
1 1/4 in
For Use With
Non Corrosive Refrigerants
Application
Head Pressure Control with Non-Corrosive Refrigerants
Design Pressure (PSIG)
320 psig
Repair Kit
STT17A-610R
Type
2 Way
Operating Pressure - Maximum
320 psi
For Refrigerant Type
R-134A, R-22, R-404A, R-502, R-507
For Repair Kit - Manufacturer Model Number
STT17A-609R
Replacement Cartridge - Manufacturer Model Number
SEP91A-603R
Pipe Connection Type
NPT
Number of Ports
2
Number of Ways
Two-Way
For Media State
Liquid
Actuation Mechanism
Pressure
Orientation
Vertical
Opening Point Adjustment
Adjustable
Opening Pressure - Maximum
260 psi
Disc Material
Brass
Pressure Connection Type
Flare
Opening Pressure - Minimum
70 psi
Product Type
Pressure Regulating Valve
For Media
Water/Glycol
Flow Rate - Maximum
69 gpm
Operating Temperature - Maximum
170 Degrees F
Specific Valve Action
Opens on Rise
Internal Parts Material
Aluminum Bronze

Description

Pressure Regulating Valve, 2 Way, NPT, Connection Size (In.) 1-1/4, Port (In.) 1 1/4 in, Design Pressure (PSIG) 320 psig, Set Points 70 to 260, Application Head Pressure Control with Non-Corrosive Refrigerants, For Use With Non Corrosive Refrigerants, STT17A-610R, SEP91A-603R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.