Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Regulating Valve, 2 Way, 1-1/4 in.

  • Mfr # V47AE-2C

  • Zoro # G0351648


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Type
2 Way
Application
Temperature Regulation
Connection
NPT
Set Points
115 to 180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V47AE-2C
Zoro #
G0351648
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
1-1/4
Bypass Orifice Diameter
0.1 in
Bulb Length
6 in
Pipe Connection Size
1 1/4 in
Bulb Diameter
11/16 in
Capillary Length
6 ft
Overall Height
10 9/16 in
Overall Width
2 5/8 in
Overall Length
4 7/8 in

Details

Item
Pressure Regulating Valve
Body Material
Cast Iron
Type
2 Way
Application
Temperature Regulation
Connection
NPT
Set Points
115 to 180
Design Pressure (PSIG)
150 psig
Repair Kit
Mfr. No. STT17A-610R
Construction
Cast Brass
For Use With
Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers
Replacement Cartridge
Mfr. No. SET29A-629R
Port (In.)
1 1/4 in
Disc Material
Buna-N
For Media
Water/Glycol
Opening Temperature - Minimum
115 Degrees F
Pipe Connection Type
NPT
Operating Temperature - Maximum
170 Degrees F
Actuation Mechanism
Temperature
Internal Parts Material
Aluminum Bronze
Replacement Cartridge - Manufacturer Model Number
SET29A-629R
Operating Pressure - Maximum
150 psi
Orientation
Vertical
Opening Point Adjustment
Adjustable
Number of Ways
Three-Way
For Media State
Liquid
Flow Rate - Maximum
80 gpm
Product Type
Pressure Regulating Valve
Bypass Plug Type
Removable
Specific Valve Action
Opens on Rise
Opening Temperature - Maximum
180 Degrees F
For Repair Kit - Manufacturer Model Number
STT17A-610R
Capillary Type
Armored
For Refrigerant Type
R-134A

Description

Pressure Regulating Valve, 2 Way, NPT, Connection Size (In.) 1-1/4, Port (In.) 1 1/4 in, Design Pressure (PSIG) 150 psig, Set Points 115 to 180, Cast Brass, Application Temperature Regulation, For Use With Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers, Mfr. No. STT17A-610R, Mfr. No. SET29A-629R

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.