Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Regulating Valve, 2 Way, 1 In

  • Mfr # V246GD1-001C

  • Zoro # G4294367


product price: $566.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Port (In.)
1 in
Connection Size (In.)
1
Min. Fluid Temp. (F)
-4 Degrees F
Type
2 Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V246GD1-001C
Zoro #
G4294367
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
1
Overall Length
4 3/4 in
Pipe Connection Size
1 in
Overall Height
10 1/2 in
Overall Width
2 13/16 in

Details

Item
Pressure Regulating Valve
Body Material
Cast Iron
Port (In.)
1 in
Min. Fluid Temp. (F)
-4 Degrees F
Type
2 Way
Application
Water Cooled Head Pressure Control For High Pressure Refrigerants
Connection
NPT
Design Pressure (PSIG)
630 psig
Set Points
200 to 400
For Use With
R-410A
Standards
cULus Listed, UL 207 File SFJQ.SA45221
For Media State
Liquid
Operating Temperature - Maximum
90 Degrees F
Actuation Mechanism
Pressure
Flow Rate - Maximum
58 gpm
Product Type
Pressure Regulating Valve
Number of Ways
Two-Way
Specific Valve Action
Opens on Rise
For Refrigerant Type
R-410A
For Media
Water/Glycol
Disc Material
Buna-N
Replacement Cartridge - Manufacturer Model Number
SEP93A-603R
Operating Temperature - Minimum
-4 Degrees F
Opening Point Adjustment
Adjustable
Opening Pressure - Maximum
400 psi
Pipe Connection Type
NPT
Internal Parts Material
Aluminum Bronze, Brass
Opening Pressure - Minimum
200 psi
For Repair Kit - Manufacturer Model Number
STT17A-609R
Operating Pressure - Maximum
630 psi

Description

Pressure Regulating Valve, 2 Way, NPT, Connection Size (In.) 1, Port (In.) 1 in, Min. Fluid Temp. (F) -4 Degrees F, Design Pressure (PSIG) 630 psig, Set Points 200 to 400, Application Water Cooled Head Pressure Control For High Pressure Refrigerants, For Use With R-410A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.