Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Regulating Valve, 2 Way, 3/4 In

  • Mfr # V146GK1-001C

  • Zoro # G6935731


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Min. Fluid Temp. (F)
-4 Degrees F
Design Pressure (PSIG)
630 psig
Application
Head Pressure Control with Non-Corrosive Refrigerants
Type
2 Way
Port (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V146GK1-001C
Zoro #
G6935731
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
3/4
Pipe Connection Size
3/4 in
Overall Length
3 3/8 in
Overall Width
2 3/16 in
Overall Height
8 in

Details

Item
Pressure Regulating Valve
Min. Fluid Temp. (F)
-4 Degrees F
Design Pressure (PSIG)
630 psig
Application
Head Pressure Control with Non-Corrosive Refrigerants
Type
2 Way
Port (In.)
3/4 in
Replacement Cartridge
SEP38A-601R
Connection
Sweat
Repair Kit
STT16A-622R
Set Points
200 to 400
For Use With
Non Corrosive Refrigerants
Operating Pressure - Maximum
630 psi
Pipe Connection Type
Sweat
Capillary Material
Copper
For Media
Water/Glycol
Number of Ports
2
Opening Pressure - Maximum
400 psi
Product Type
Pressure Regulating Valve
Replacement Cartridge - Manufacturer Model Number
SEP38A-601R
Flow Rate - Maximum
38 gpm
Opening Pressure - Minimum
200 psi
Operating Temperature - Maximum
170 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Opening Point Adjustment
Adjustable
For Repair Kit - Manufacturer Model Number
STT16A-622R
For Media State
Liquid
Number of Ways
Two-Way
Actuation Mechanism
Pressure

Description

Pressure Regulating Valve, 2 Way, Sweat, Connection Size (In.) 3/4, Port (In.) 3/4 in, Min. Fluid Temp. (F) -4 Degrees F, Design Pressure (PSIG) 630 psig, Set Points 200 to 400, Application Head Pressure Control with Non-Corrosive Refrigerants, For Use With Non Corrosive Refrigerants, STT16A-622R, SEP38A-601R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.