Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Regulating Valve, 2 Way, 3/8 In

  • Mfr # V47AA-3C

  • Zoro # G6114516


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Design Pressure (PSIG)
320 psig
Type
2 Way
Application
Temperature Regulation
Connection
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V47AA-3C
Zoro #
G6114516
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
3/8
Overall Width
1 1/2 in
Overall Height
6 3/8 in
Overall Length
2 7/8 in
Bulb Length
6 in
Pipe Connection Size
3/8 in
Bypass Orifice Diameter
0.1 in
Bulb Diameter
11/16 in
Capillary Length
6 ft

Details

Item
Pressure Regulating Valve
Body Material
Brass
Design Pressure (PSIG)
320 psig
Type
2 Way
Application
Temperature Regulation
Connection
NPT
Set Points
75 Degrees F to 135 Degrees F
Repair Kit
STT14A-600R
Port (In.)
3/8 in
For Use With
Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers
Replacement Cartridge
SET29A-601R
Flow Rate - Maximum
15 gpm
Disc Material
Buna-N
Orientation
Vertical
For Refrigerant Type
R-134A
For Media
Water/Glycol
Actuation Mechanism
Temperature
For Media State
Liquid
Opening Temperature - Minimum
75 Degrees F
Operating Temperature - Maximum
170 Degrees F
Bypass Plug Type
Removable
Specific Valve Action
Opens on Rise
Operating Pressure - Maximum
150 psi
Replacement Cartridge - Manufacturer Model Number
SET29A-601R
Opening Point Adjustment
Adjustable
Pipe Connection Type
NPT
For Repair Kit - Manufacturer Model Number
STT14A-600R
Number of Ways
Three-Way
Internal Parts Material
Aluminum Bronze
Opening Temperature - Maximum
135 Degrees F
Capillary Type
Armored
Product Type
Pressure Regulating Valve

Description

Pressure Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/8, Port (In.) 3/8 in, Design Pressure (PSIG) 320 psig, Set Points 75 Degrees F to 135 Degrees F, Application Temperature Regulation, For Use With Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers, STT14A-600R, SET29A-601R

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.