Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Regulating Valve, 2 Way, NPT, 3/4 in.

  • Mfr # V47AC-8C

  • Zoro # G1845405


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Design Pressure (PSIG)
150 psig
Connection
NPT
Repair Kit
Mfr. No. STT16A-601R
Application
Temperature Regulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V47AC-8C
Zoro #
G1845405
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
3/4
Overall Width
2 1/16 in
Overall Height
7 7/16 in
Overall Length
3 3/8 in
Pipe Connection Size
3/4 in
Bulb Diameter
11/16 in
Capillary Length
6 ft
Bulb Length
3 1/4 in

Details

Item
Pressure Regulating Valve
Body Material
Brass
Design Pressure (PSIG)
150 psig
Connection
NPT
Repair Kit
Mfr. No. STT16A-601R
Application
Temperature Regulation
Port (In.)
3/4 in
For Use With
Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers
Set Points
75 Degrees to 135 Degrees F
Construction
Cast Brass
Type
2 Way
Replacement Cartridge
Mfr. No. SET98A-621R
Disc Material
Buna-N
Operating Pressure - Maximum
150 psi
Opening Temperature - Minimum
75 Degrees F
For Refrigerant Type
R-134A
Number of Ways
Three-Way
Bypass Plug Type
Removable
Operating Temperature - Maximum
170 Degrees F
Capillary Type
Armored
Opening Temperature - Maximum
135 Degrees F
For Repair Kit - Manufacturer Model Number
STT16A-601R
Opening Point Adjustment
Adjustable
For Media State
Liquid
Replacement Cartridge - Manufacturer Model Number
SET98A-621R
Specific Valve Action
Opens on Rise
Product Type
Pressure Regulating Valve
Actuation Mechanism
Temperature
Pipe Connection Type
NPT
Orientation
Vertical
For Media
Water/Glycol
Flow Rate - Maximum
38 gpm
Internal Parts Material
Aluminum Bronze

Description

Pressure Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/4, Port (In.) 3/4 in, Design Pressure (PSIG) 150 psig, Set Points 75 Degrees to 135 Degrees F, Cast Brass, Application Temperature Regulation, For Use With Air Coolers, Fluid Coolers, Heat Exchangers, Oil Coolers, Mfr. No. STT16A-601R, Mfr. No. SET98A-621R

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.