Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Regulating Valve, 2 Way, NPT, 3/8 in.

  • Mfr # V46EA-3C

  • Zoro # G6449764


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Application
Head Pressure Control with Non-Corrosive Refrigerants
Port (In.)
3/8 in
Connection
NPT
Repair Kit
Mfr. No. STT14A-600R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V46EA-3C
Zoro #
G6449764
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
3/8
Overall Length
2 5/8 in
Overall Height
6 3/4 in
Pipe Connection Size
3/8 in
Overall Width
1 1/2 in

Details

Item
Pressure Regulating Valve
Body Material
Brass
Application
Head Pressure Control with Non-Corrosive Refrigerants
Port (In.)
3/8 in
Connection
NPT
Repair Kit
Mfr. No. STT14A-600R
For Use With
Non Corrosive Refrigerants
Type
2 Way
Design Pressure (PSIG)
150 psig
Construction
Cast Brass
Set Points
70 to 260
Opening Pressure - Maximum
260 psi
Internal Parts Material
Aluminum Bronze
Opening Point Adjustment
Adjustable
Product Type
Pressure Regulating Valve
Pipe Connection Type
NPT
Operating Temperature - Maximum
170 Degrees F
For Repair Kit - Manufacturer Model Number
STT14A-600R
For Media State
Liquid
Actuation Mechanism
Pressure
Opening Pressure - Minimum
70 psi
Flow Rate - Maximum
15 gpm
Specific Valve Action
Opens on Rise
Number of Ways
Two-Way
Orientation
Vertical
For Media
Water/Glycol
Operating Pressure - Maximum
320 psi
Number of Ports
2

Description

Pressure Regulating Valve, 2 Way, NPT, Connection Size (In.) 3/8, Port (In.) 3/8 in, Design Pressure (PSIG) 150 psig, Set Points 70 to 260, Cast Brass, Application Head Pressure Control with Non-Corrosive Refrigerants, For Use With Non Corrosive Refrigerants, Mfr. No. STT14A-600R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.