Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Regulating Valve, 3 Way, 1 In

  • Mfr # V148GL1-001C

  • Zoro # G6917741


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

Application
Head Pressure Control with Non-Corrosive Refrigerants
Connection
Sweat
Repair Kit
STT17A-624R
Min. Fluid Temp. (F)
-4 Degrees F
Set Points
200 to 400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V148GL1-001C
Zoro #
G6917741
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
1
Overall Height
12 1/2 in
Overall Width
2 3/4 in
Pipe Connection Size
1 in
Overall Length
4 3/4 in

Details

Item
Pressure Regulating Valve
Application
Head Pressure Control with Non-Corrosive Refrigerants
Connection
Sweat
Repair Kit
STT17A-624R
Min. Fluid Temp. (F)
-4 Degrees F
Set Points
200 to 400
Replacement Cartridge
SEP38A-603R
Design Pressure (PSIG)
630 psig
Type
3 Way
For Use With
Non Corrosive Refrigerants
Port (In.)
1 in
Actuation Mechanism
Pressure
Product Type
Pressure Regulating Valve
Operating Pressure - Maximum
630 psi
Operating Temperature - Minimum
-4 Degrees F
For Media
Water/Glycol
Pipe Connection Type
Sweat
Opening Pressure - Minimum
200 psi
Opening Pressure - Maximum
400 psi
Replacement Cartridge - Manufacturer Model Number
SEP38A-603R
Opening Point Adjustment
Adjustable
Number of Ports
2
Number of Ways
Three-Way
For Repair Kit - Manufacturer Model Number
SEP38A-603R
For Media State
Liquid

Description

Pressure Regulating Valve, 3 Way, Sweat, Connection Size (In.) 1, Port (In.) 1 in, Min. Fluid Temp. (F) -4 Degrees F, Design Pressure (PSIG) 630 psig, Set Points 200 to 400, Application Head Pressure Control with Non-Corrosive Refrigerants, For Use With Non Corrosive Refrigerants, STT17A-624R, SEP38A-603R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.