Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Regulating Valve, 3 Way, 1/2 In

  • Mfr # V248GB1-001C

  • Zoro # G4294351


product price: $498.09
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
For Use With
R-410A
Set Points
200 to 400
Min. Fluid Temp. (F)
-4 Degrees F
Connection Size (In.)
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V248GB1-001C
Zoro #
G4294351
UPC #
-
Country of Origin
Mexico

Dimensions

Connection Size (In.)
1/2
Overall Width
3 1/16 in
Overall Height
8 11/16 in
Overall Length
2 in
Pipe Connection Size
1/2 in

Details

Item
Pressure Regulating Valve
Body Material
Cast Iron
For Use With
R-410A
Set Points
200 to 400
Min. Fluid Temp. (F)
-4 Degrees F
Port (In.)
1/2 in
Connection
NPT
Type
3 Way
Application
Water Cooled Head Pressure Control For High Pressure Refrigerants
Design Pressure (PSIG)
630 psig
Flow Rate - Maximum
17 gpm
Number of Ways
Three-Way
Actuation Mechanism
Pressure
Operating Temperature - Maximum
170 Degrees F
For Refrigerant Type
R-410A
Internal Parts Material
Aluminum Bronze, Brass
For Repair Kit - Manufacturer Model Number
STT15A-605R
Replacement Cartridge - Manufacturer Model Number
SEP93A-601R
Number of Ports
2
Operating Pressure - Maximum
630 psi
Pipe Connection Type
NPT
For Media
Water/Glycol
Opening Pressure - Minimum
200 psi
For Media State
Liquid
Opening Pressure - Maximum
400 psi
Disc Material
Buna-N
Specific Valve Action
Opens on Rise
Operating Temperature - Minimum
-40 Degrees F
Product Type
Pressure Regulating Valve
Opening Point Adjustment
Adjustable

Description

Pressure Regulating Valve, 3 Way, NPT, Connection Size (In.) 1/2, Port (In.) 1/2 in, Min. Fluid Temp. (F) -4 Degrees F, Design Pressure (PSIG) 630 psig, Set Points 200 to 400, Application Water Cooled Head Pressure Control For High Pressure Refrigerants, For Use With R-410A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.