Zoro Homepage

Zone Valve Actuator, NC, 120 V

  • Mfr # JG14B020

  • Zoro # G6920995


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Type of Actuator
Normally Closed
Closeoff Pressure Type
Standard
Signal Type
On/Off
Voltage
120V AC
Max. Water Temp.
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JG14B020
Zoro #
G6920995
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 3/8 in
Width
3 1/4 in
Height
2 3/8 in
Overall Height
2 3/8 in
Overall Width
3 1/4 in
Overall Depth
2 3/8 in
Electrical Lead Length
18 in

Details

Item
Electric Zone Valve Actuator
Type of Actuator
Normally Closed
Closeoff Pressure Type
Standard
Signal Type
On/Off
Voltage
120V AC
Max. Water Temp.
250 Degrees F
For Use With
Johnson Controls J Series Valves and Erie VT Series Valves
Agency Compliance
UL listed, File E6688 or E27734 CNN XAPX (U.S.) XAPX7 (Canada), CE Mark
Electrical Connections
Wire Harness
Includes
Standard Pressure Cut Off
Frequency
60 Hz
Operating Temperature - Maximum
250 Degrees F
Compatible Valve Action
Normally Closed
Compatible Close-Off Pressure
60 psi
Installation Orientation
Horizontal, Vertical
Operating Temperature - Minimum
32 Degrees F
Housing Material
Brass
Return Action
Spring Return
Product Type
Electric Zone Valve Actuator
Compatible Valve Body Pattern
Three-Way
Application
Chilled/Hot Water Control, Fan Coils, VAV Systems
Control Signal
On/Off
NEMA Rating
Not Rated
Includes Electrical Leads
Electrical Leads Included
Standards
CE Mark, File E6688 or E27734 CNN XAPX (U.S.) XAPX7 (Canada), UL Listed

Description

Electric Zone Valve Actuator, Application Chilled/Hot Water Control, Fan Coils, VAV Systems, Compatible Close-Off Pressure 60 psi, Compatible Valve Action Normally Closed, Compatible Valve Body Pattern Three-Way, Control Signal On/Off, Electrical Lead Length 18 in, Frequency 60 Hz, Housing Material Brass, Includes Standard Pressure Cut Off, Includes Electrical Leads Electrical Leads Included, Installation Orientation Horizontal, Vertical, NEMA Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.