Zoro Homepage

Zone Valve Actuator, NC, 24 V

  • Mfr # JH14A020

  • Zoro # G6664621


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Type of Actuator
Normally Closed
Closeoff Pressure Type
High
Signal Type
On/Off
Voltage
24V AC
Max. Water Temp.
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH14A020
Zoro #
G6664621
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 3/8 in
Height
2 3/8 in
Width
3 1/4 in
Overall Width
3 1/4 in
Electrical Lead Length
18 in
Overall Height
2 3/8 in
Stroke Length
Not Rated
Overall Depth
2 3/8 in

Details

Item
Electric Zone Valve Actuator
Type of Actuator
Normally Closed
Closeoff Pressure Type
High
Signal Type
On/Off
Voltage
24V AC
Max. Water Temp.
250 Degrees F
For Use With
Johnson Controls J Series Valves and Erie VT Series Valves
Electrical Connections
Wire Harness
Agency Compliance
UL listed, File E6688 or E27734 CNN XAPX (U.S.) XAPX7 (Canada), CE Mark
Includes
High Pressure Cut Off
Number of Auxiliary Switches
0
Compatible Valve Action
Normally Closed
Housing Material
Brass
NEMA Rating
Not Rated
Application
Steam Control, Heat Exchangers, Chilled/Hot Water Control
Return Action
Spring Return
Control Signal
On/Off
Electrical Connection Type
Hardwired
Operating Temperature - Minimum
32 Degrees F
Torque
Not Rated
Includes Electrical Leads
Electrical Leads Included
Installation Orientation
Horizontal, Vertical
Frequency
60 Hz
Operating Temperature - Maximum
250 Degrees F
Compatible Valve Body Pattern
Three-Way, Two-Way
Compatible Close-Off Pressure
75 psi
Standards
CE Mark, File E6688 or E27734 CNN XAPX (U.S.) XAPX7 (Canada), UL Listed
Product Type
Electric Zone Valve Actuator
Compatible Series
JS
Cycle Time
Not Rated

Description

Electric Zone Valve Actuator, Application Steam Control, Heat Exchangers, Chilled/Hot Water Control, Compatible Close-Off Pressure 75 psi, Compatible Series JS, Compatible Valve Action Normally Closed, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal On/Off, Cycle Time Not Rated, Electrical Connection Type Hardwired, Electrical Lead Length 18 in, Frequency 60 Hz, Housing Material Brass, Includes High Pressure Cut Off, Includes Electrical Leads Electrical Leads Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.