Zoro Homepage

Zone Valve Actuator, NO, 24V

  • Mfr # JG23A020

  • Zoro # G8987194


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Type of Actuator
Normally Open
Closeoff Pressure Type
Standard
Signal Type
On/Off
Voltage
24V AC
Max. Water Temp.
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JG23A020
Zoro #
G8987194
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/4 in
Height
2 3/8 in
Depth
2 3/8 in
Overall Depth
2 3/8 in
Overall Height
2 3/8 in
Stroke Length
Not Rated
Overall Width
3 1/4 in
Electrical Lead Length
18 in

Details

Item
Electric Zone Valve Actuator
Type of Actuator
Normally Open
Closeoff Pressure Type
Standard
Signal Type
On/Off
Voltage
24V AC
Max. Water Temp.
200 Degrees F
For Use With
Johnson Controls J Series Valves and Erie VT Series Valves
Agency Compliance
UL listed, File E6688 or E27734 CNN XAPX (U.S.) XAPX7 (Canada), CE Mark
Electrical Connections
Wire Harness
Includes
Standard Pressure Cut Off
Frequency
60 Hz
Standards
CE Mark, File E6688 or E27734 CNN XAPX (U.S.) XAPX7 (Canada), UL Listed
Compatible Series
JT
Cycle Time
Not Rated
Return Action
Spring Return
Operating Temperature - Maximum
200 Degrees F
Housing Material
Brass
Product Type
Electric Zone Valve Actuator
Torque
Not Rated
Electrical Connection Type
Hardwired
Compatible Valve Action
Normally Open
Application
Steam Control, Heat Exchangers, Chilled/Hot Water Control
Installation Orientation
Horizontal, Vertical
Compatible Close-Off Pressure
60 psi
Operating Temperature - Minimum
32 Degrees F
Number of Auxiliary Switches
0
Control Signal
On/Off
Includes Electrical Leads
Electrical Leads Included
NEMA Rating
Not Rated
Compatible Valve Body Pattern
Two-Way

Description

Electric Zone Valve Actuator, Application Steam Control, Heat Exchangers, Chilled/Hot Water Control, Compatible Close-Off Pressure 60 psi, Compatible Series JT, Compatible Valve Action Normally Open, Compatible Valve Body Pattern Two-Way, Control Signal On/Off, Cycle Time Not Rated, Electrical Connection Type Hardwired, Electrical Lead Length 18 in, Frequency 60 Hz, Housing Material Brass, Includes Standard Pressure Cut Off, Includes Electrical Leads Electrical Leads Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.