Zoro Homepage

Zone Valve Actuator, NO, 24V

  • Mfr # JH23A020

  • Zoro # G6508774


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Type of Actuator
Normally Open
Closeoff Pressure Type
High
Signal Type
On/Off
Voltage
24V AC
Max. Water Temp.
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH23A020
Zoro #
G6508774
UPC #
-
Country of Origin
United States

Dimensions

Height
2 3/8 in
Depth
2 3/8 in
Width
3 1/4 in
Electrical Lead Length
18 in
Overall Height
2 3/8 in
Overall Depth
2 3/8 in
Overall Width
3 1/4 in

Description

Electric Zone Valve Actuator, Application Steam Control, Heat Exchangers, Chilled/Hot Water Control, Compatible Close-Off Pressure 75 psi, Compatible Valve Action Normally Open, Compatible Valve Body Pattern Two-Way, Control Signal On/Off, Electrical Lead Length 18 in, Frequency 60 Hz, Housing Material Brass, Includes High Pressure Cut Off, Includes Electrical Leads Electrical Leads Included, Installation Orientation Horizontal, Vertical, NEMA Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.