Zoro Homepage

Zone Valve Actuator, NO, 24V

  • Mfr # JH24A020

  • Zoro # G6665924


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Type of Actuator
Normally Open
Closeoff Pressure Type
High
Signal Type
On/Off
Voltage
24V AC
Max. Water Temp.
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JH24A020
Zoro #
G6665924
UPC #
-
Country of Origin
United States

Dimensions

Width
3 1/4 in
Depth
2 3/8 in
Height
2 3/8 in
Overall Depth
2 3/8 in
Overall Height
2 3/8 in
Overall Width
3 1/4 in
Electrical Lead Length
18 in

Details

Item
Electric Zone Valve Actuator
Type of Actuator
Normally Open
Closeoff Pressure Type
High
Signal Type
On/Off
Voltage
24V AC
Max. Water Temp.
250 Degrees F
For Use With
Johnson Controls J Series Valves and Erie VT Series Valves
Agency Compliance
UL listed, File E6688 or E27734 CNN XAPX (U.S.) XAPX7 (Canada), CE Mark
Electrical Connections
Wire Harness
Includes
High Pressure Cut Off
Product Type
Electric Zone Valve Actuator
NEMA Rating
Not Rated
Installation Orientation
Horizontal, Vertical
Operating Temperature - Maximum
250 Degrees F
Compatible Close-Off Pressure
75 psi
Operating Temperature - Minimum
32 Degrees F
Application
Steam Control, Heat Exchangers, Chilled/Hot Water Control
Compatible Valve Action
Normally Open
Includes Electrical Leads
Electrical Leads Included
Return Action
Spring Return
Compatible Valve Body Pattern
Two-Way
Control Signal
On/Off
Frequency
60 Hz
Housing Material
Brass
Standards
CE Mark, File E6688 or E27734 CNN XAPX (U.S.) XAPX7 (Canada), UL Listed

Description

Electric Zone Valve Actuator, Application Steam Control, Heat Exchangers, Chilled/Hot Water Control, Compatible Close-Off Pressure 75 psi, Compatible Valve Action Normally Open, Compatible Valve Body Pattern Two-Way, Control Signal On/Off, Electrical Lead Length 18 in, Frequency 60 Hz, Housing Material Brass, Includes High Pressure Cut Off, Includes Electrical Leads Electrical Leads Included, Installation Orientation Horizontal, Vertical, NEMA Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.