Zoro Homepage

Zone Valve Actuator, Proportional

  • Mfr # JP13A000

  • Zoro # G6767415


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Type of Actuator
Normally Closed
Closeoff Pressure Type
Standard
Signal Type
Proportional
Voltage
24V AC
Max. Water Temp.
200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JP13A000
Zoro #
G6767415
UPC #
-
Country of Origin
United States

Dimensions

Height
2 3/4 in
Depth
2 3/8 in
Width
3 1/4 in
Overall Height
2 3/4 in
Overall Depth
2 3/8 in
Overall Width
3 1/4 in

Details

Item
Electric Zone Valve Actuator
Type of Actuator
Normally Closed
Closeoff Pressure Type
Standard
Signal Type
Proportional
Voltage
24V AC
Max. Water Temp.
200 Degrees F
For Use With
Johnson Controls J Series Valves and Erie VT Series Valves
Agency Compliance
UL listed, File E6688 or E27734 CNN XAPX (U.S.) XAPX7 (Canada), CE Mark
Electrical Connections
Wire Harness
Includes Electrical Leads
Electrical Leads Not Included
NEMA Rating
Not Rated
Product Type
Electric Zone Valve Actuator
Compatible Close-Off Pressure
50 psi
Control Signal
Proportional
Operating Temperature - Maximum
200 Degrees F
Standards
CE Mark, File E6688 or E27734 CNN XAPX (U.S.) XAPX7 (Canada), UL Listed
Compatible Valve Body Pattern
Three-Way, Two-Way
Application
Steam Control, Heat Exchangers, Chilled/Hot Water Control
Return Action
Spring Return
Compatible Valve Action
Normally Closed
Housing Material
Brass
Installation Orientation
Horizontal, Vertical
Frequency
60 Hz

Description

Electric Zone Valve Actuator, Application Steam Control, Heat Exchangers, Chilled/Hot Water Control, Compatible Close-Off Pressure 50 psi, Compatible Valve Action Normally Closed, Compatible Valve Body Pattern Three-Way, Two-Way, Control Signal Proportional, Electrical Lead Length Not Applicable, Frequency 60 Hz, Housing Material Brass, Includes Electrical Leads Electrical Leads Not Included, Installation Orientation Horizontal, Vertical, NEMA Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.