Digital Angle Finder, Magnetic, 2 Button

  • Mfr # 1886-0100

  • Zoro # G5314154


product price:  $65.49
/ea

Key Features

Measurement Range
0 Degrees to 180 Degrees
Overall Width
2 in
Overall Height
2 in
Housing Material
ALuminum
Accuracy
+/- 0.1 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1886-0100
Zoro #
G5314154
UPC #
049448601004
Country of Origin
China

Dimensions

Overall Width
2 in
Overall Height
2 in
Size
2 in
Overall Depth
1 5/16 in

Details

Item
Digital Angle Finder
Measurement Range
0 Degrees to 180 Degrees
Housing Material
ALuminum
Accuracy
+/- 0.1 Degrees
Number of Plumb Vials
0
Display
LCD
Number of Level Vials
0
Number of Magnets
3
Features
Angle Display in Degrees
Magnet Type
Rare Earth
Power Source
3V Lithium Battery
Includes
Case
Color
Black, Yellow
Magnetic
Magnetic
Operating Temperature - Minimum
32 Degrees F
Display Type
LCD
Operating Temperature - Maximum
122 Degrees F
Includes Batteries
Batteries Included
Battery Type
3V Li-Ion
Total Number of Vials
0
Measuring Range - Minimum
0 Degrees
Material
Aluminum
Measuring Range - Maximum
180 Degrees
Resolution
0.1 Degrees

Description

Digital Angle Finder, Overall Height 2 in, Measuring Range - Maximum 180 Degrees , Measuring Range - Minimum 0 Degrees , Includes Batteries Batteries Included, Display Type LCD, Material Aluminum, Battery Type 3V Li-Ion, Includes Case, Accuracy +/- 0.1 Degrees , Number of Magnets 3, Color Black, Yellow, Features Angle Display in Degrees, Magnet Type Rare Earth, Magnetic Magnetic, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum 32 Degrees F, Overall Depth 1 5/16 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.