
Surface Sanitizer, Quaternary, Red
Mfr # 5756018
Zoro # G510928716
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Fragrance
Quaternary
Color
Red
Primary Chemical
Undeceth-7
Application
Nonporous Surface
Features
Rinse-free, Dilution System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5756018
Zoro #
G510928716
UPC #
807174516708
Country of Origin
United States
Details
Fragrance
Quaternary
Color
Red
Item
Surface Sanitizer
Primary Chemical
Undeceth-7
Application
Nonporous Surface
Features
Rinse-free, Dilution System
Recommended Dilution
0.397222222
Type
Concentrate
Cleaner Form
Liquid
pH
7.9
Description
A no-rinse sanitizer that conveniently and effectively sanitizes food contact surfaces where sanitization is of prime importance. Application: Food Contact Surfaces; Utensils and Equipment; Applicable Material: Hard, Nonporous Surfaces; Chemical Compound: Alkyl Dimethyl Ethyl Benzyl Ammonium Chloride; Ethyl Alcohol; N-Alkyl; Dirt Types: Food.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.