
Bypass 60 in. Sliding Door Track and Hardware With Fascia (Discontinued)
- Mfr # JO.2200F601
- Zoro # G703974490
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JO.2200F601
Zoro #
G703974490
UPC #
086073226011
Country of Origin
United States
Dimensions
Height
1-5/8 in.
Width
60 in.
Depth
2-27/32 in.
Details
Material
Aluminum
Color
Mill
Description
An aluminum fascia track with "Hi-Lite" design to hide blemishes that may occur. Convex track rails provide one point contact between wheel and track. Hangers include one or two 7/8-in [22mm] dia. molded nylon machine turned wheels with three point locking plates. Hangers adjust without removing or relocating screws. Door guide adjusts laterally for quick plumbing.
• Max Door Width: 30-in [762mm] x 2
• Designed 1-3/8-in thick doors
• Load Capacity per door is 75 lbs.
• Single Extrusion Twin Rail Fascia 60-in [1524mm] Track
• Residential Grade Top Hung Sliding Door Hardware
• Doors NOT included
• Max Door Width: 30-in [762mm] x 2
• Designed 1-3/8-in thick doors
• Load Capacity per door is 75 lbs.
• Single Extrusion Twin Rail Fascia 60-in [1524mm] Track
• Residential Grade Top Hung Sliding Door Hardware
• Doors NOT included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.