Zoro Homepage

22X Builders Transit Level, Range 200 Ft

  • Mfr # 40-6910

  • Zoro # G3215904


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Optical Level Product Grouping
Transits
Working Range
200 ft
Magnification
22X
Accuracy
+/-3/16 in @ 100 ft
Horizontal Range
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-6910
Zoro #
G3215904
UPC #
049448069101
Country of Origin
China

Dimensions

Focus Diameter - Minimum
4 ft
Tripod Thread Size
5/8"-11

Details

Optical Level Product Grouping
Transits
Item
Builders Transit Level
Working Range
200 ft
Magnification
22X
Accuracy
+/-3/16 in @ 100 ft
Horizontal Range
90 Degrees
Vertical Range
45 Degrees
Features
Glass Reticle, Reticle Cross Lines
IP Rating
Not Rated
Leveling Type
Leveling Screws
Aperture
22 mm
Mounting Thread
5/8-11
Includes
Case
Number of Lenses
6
Minimum Focus
4 ft
Field of View
1 Degrees 6' (2'/100')
Vertical Graduations
1 Degrees
Characteristics
Glass Reticle, Reticle Cross Lines
Horizontal Graduations
1 Degrees
Vernier Reading
15 arc minutes
Stadia Constant
100
Level Orientation
Horizontal
Working Range - Maximum
200 ft

Description

Builders Transit Level, Leveling Type Leveling Screws, Magnification 22X, Aperture 22 mm, Working Range - Maximum 200 ft, Field of View 1 Degrees 6' (2'/100'), Horizontal Graduations 1 Degrees , Focus Diameter - Minimum 4 ft, Accuracy +/-3/16 in @ 100 ft, Horizontal Range 90 Degrees , Includes Case, Number of Lenses 6, Features Glass Reticle, Reticle Cross Lines, IP Rating Not Rated, Vernier Reading 15 arc minutes, Vertical Graduations 1 Degrees , Vertical Range 45 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.