Zoro Homepage

Automatic Level, Optical, 30X, 400 ft.

  • Mfr # 40-6960

  • Zoro # G3733667


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Optical Level Product Grouping
Optical Levels
Working Range
400 ft
Magnification
30X
Accuracy
+/-1/16 in @ 200 ft
Horizontal Range
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-6960
Zoro #
G3733667
UPC #
049448069606
Country of Origin
China

Dimensions

Focus Diameter - Minimum
4 ft
Tripod Thread Size
5/8"-11

Details

Optical Level Product Grouping
Optical Levels
Item
Automatic Level
Working Range
400 ft
Magnification
30X
Accuracy
+/-1/16 in @ 200 ft
Horizontal Range
360 Degrees
Number of Lenses
8
Aperture
40 mm
Leveling Type
Wire-Hung
Characteristics
Water And Dust Resistant, 360 Deg Horizontal Circle, 1:100 Statia, Wire Hung Magnetically Dampened Compensator
Horizontal Graduations
1 Degrees
Includes
Case
Features
Focusing Knob, Focusable Cross-Hairs, Magnetically Dampened Compensator, Prism for Bubble Viewing, Top-Mounted Optical Sight for Quick Reference, Water and Dust Resistant for use in Most Weather Conditions
Field of View
1 Degrees 30 ft
Minimum Focus
4 ft
IP Rating
IP54
Mounting Thread
5/8-11
Type
Optical
Vertical Graduations
1 Degrees
Vertical Range
360 Degrees
Stadia Constant
100
Self-Leveling Range
+/-5 Degrees
Level Orientation
Horizontal
Working Range - Maximum
400 ft

Description

Automatic Level, Leveling Type Wire-Hung, Magnification 30X, Aperture 40 mm, Working Range - Maximum 400 ft, Field of View 1 Degrees 30 ft, Horizontal Graduations 1 Degrees , Focus Diameter - Minimum 4 ft, Accuracy +/-1/16 in @ 200 ft, Horizontal Range 360 Degrees , Includes Case, Number of Lenses 8

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.