Green Beam Laser Detector, Plastic (Discontinued)
- Mfr # 40-6760
- Zoro # G3717147
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40-6760
Zoro #
G3717147
UPC #
049448067602
Country of Origin
China
Details
Item
Green Beam Laser Detector
Type
One-Sided
Construction
Plastic Housing
Includes
Detector w/Clamp, Battery
Accuracy
Fine 0.75mm, Coarse 1.5mm
Characteristics
Audible And Visual Indicators, Back-Lit Front Display, Fine And Course Detection Settings
For Use With
Green Beam Laser Levels
Application
Quickly And Accurately Locates Laser Signal Emitted From Green Beam Rotary Lasers
Power Source
9v Battery
Description
Green Beam Laser Detector, Includes Detector w/Clamp, Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.