Johnson Level & Tool

Laser, Grn, Horizontal/Vertical Projection


product price: $297.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Laser Usage Environment Interior
  • Laser Projection Horizontal, Vertical
  • Leveling Type Pendulum Self-Leveling
  • Number of Beams 2
See all product information

Product Information

Dimensions

Thread Size 1/4"-20
Length 3 in
Width 3 in
Height 3 in
Overall Height 3 5/8 in
Overall Width 4 3/16 in
Tripod Thread Size 1/4"-20
Overall Depth 2 5/16 in

Details

Promotion Restriction Not eligible for promotion
Item Cross Line Laser
Laser Usage Environment Interior
Laser Projection Horizontal, Vertical
Leveling Type Pendulum Self-Leveling
Number of Beams 2
Number of Dots 0
Number of Lines 2
Laser Color Green
Range w/o Detector 50 ft
Number of Plumb Vials 0
Plumb Up No
Range w/Detector 50 ft
Auto Leveling Range +/-5 Degrees
Plumb Down No
Power Source (2) AA Batteries
IP Rating IP50
Includes Case, Laser Glasses, Bracket, Target
Laser Class Class 2
Preset Angle None
Number of Scanning Modes 0
Total Number of Vials 0
Auto Shutoff No
Features Greenbrite(R) Technology - 400% More Visible than Red Lasers, Manual Mode for use at Any Angle, Pendulum Lock Protects Laser During Transport
Number of Level Vials 0
Number of 45 Degree Vials 0
Accuracy +/-3/16 in @ 30 ft
Visual/Audible Indicators No
Standards CFR 21, Parts 1040.10 and 1040.11, IEC 285
Weight 10.5 oz
Material Plastic
Battery Type AA
Mount Type Magnetic, Tripod
Level Indicators Visual
Number of 45 Vials 0
Bluetooth Not Bluetooth Compatible
Operating Temperature - Minimum 32 Degrees F
Working Range without Detector - Maximum 50 ft
Number of Planes 0
Laser Beam Color Green
Self-Leveling Range +/-4 Degrees
Use Location Indoor
Outdoor Range - Maximum 50 ft
Operating Temperature - Maximum 104 Degrees F
Working Range with Detector - Maximum 50 ft
Indoor Range - Maximum 50 ft
Laser Output Less Than or Equal To 1 mW
Includes Batteries Batteries Included
Automatic Shutoff No

Description

The Johnson 40-6607 Laser Level is a durable tool that will meet your demands. This horizontal and vertical laser level can project up to 50 ft without the detector, and 50 ft with the detector. The green laser beam is bright enough for you to see even in broad daylight. The power source of this tool is AA batteries, which are included upon purchase. Its auto leveling range is +/-5 degrees, making it easy to use on uneven surfaces. Whether you're an experienced contractor or just starting out, the Johnson 40-6607 Laser Level will be a reliable addition to your tools.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.