Shop All Leveling Rods and Tripods
Johnson Level & Tool
Leveling Rod w/Bag, Aluminum, 16 Ft
Mfr # 40-6320
Zoro # G3152055
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rectangular
- Number of Sections 5
- Construction Aluminum w/Silver Anodized Finish on Front and Hi-Visibility Yellow on Back
- Includes Nylon Carrying Bag w/Shoulder Strap, Snap-On Rod Level w/Circular Vial, Replacement Lock Button
- Graduations Feet/Inches Front, Feet/Tenths Back
Product Information
- Brand Johnson Level & Tool
- MFR # 40-6320
- Zoro # G3152055
- UPC # 049448273058
- Country of Origin China
- Category Leveling Rods and Tripods
Dimensions
Length | 16 ft |
Overall Height - Maximum | 16 ft |
Adjustable Height | Telescoping |
Details
Description
Telescoping Leveling Rod, Adjustable Height Telescoping, Overall Height - Maximum 16 ft, Graduation Marks 1 ft, 1 in, Material Aluminum, Number of Segments 4, Color Black, Yellow, Compatible with Level Type Laser Levels
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Utility Blade, Heavy Duty Utility knives, 2-3/8", PK.5 (42200)
- ABB Crimping Tool Die (13462)
- MASTER APPLIANCE Taper Needle Tip 0.5mm dia. (70-01-05)
- KAPRO 313 MEASURE MATE 48" The Ultimate Home-Improvement Tool (313-48)
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 66 In L, Fiberglass (40-6332)
- JOHNSON LEVEL & TOOL Leveling Rod w/Bag, Aluminum, 13 Ft (40-6310)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 8 ft. (40-6862)
- JOHNSON LEVEL & TOOL Tripod, 5/8-11, 48 to 60 In L, Aluminum (40-6335)
- JOHNSON LEVEL & TOOL Adj Elevating Tripod, Aluminum, 23-65 In (40-6861)
- JOHNSON LEVEL & TOOL Universal Tripod/Grade Rod Kit, Aluminum (40-6350)
- SITEPRO Salamander Contractor Quick-Clamp Fiberglass Tripod, Flo-Lime (01-VHIVIZ20-B)
- Johnson Level & Tool Levels, Compasses, and Plumb Bobs