Shop JOHNSON LEVEL & TOOL

RotaryLaser, Rd, 200', NiMH, 7-15/16"

  • Mfr # 99-028K
  • Zoro # G5512418

product price: 
$
1,133.99
/ea
Free Shipping & Returns

Key Features

Laser Usage Environment
Exterior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-028K
Zoro #
G5512418
UPC #
049448990283
Country of Origin
China
Item
Rotary Laser
Laser Usage Environment
Exterior
Laser Projection
Horizontal, Vertical
Leveling Type
Electronic Self-Leveling
Number of Beams
2
Number of Dots
0
Number of Lines
0
Laser Color
Red
Range w/o Detector
200 ft
Accuracy
+/-1/8 in @ 100 ft
Range w/Detector
1,500 ft
Slope
+/- 5 Degrees
Laser Class
Class 3A
Auto Shutoff
Yes
IP Rating
IP54
Power Source
Battery
Number of Level Vials
0
Grade Capability
Dual
Includes
Grade Rod, Charger, Case, Target, Remote Control, Laser Glasses
Number of Plumb Vials
0
Total Number of Vials
0
Rotating Speed
300 RPM, 800 RPM
Auto Leveling Range
+/-3 Degrees
Plumb Down
No
Number of 45 Degree Vials
0
Visual/Audible Indicators
Yes
Preset Angle
None
Number of Scanning Modes
3
Features
Includes Everything to Grade or Level Your Job Site, Scan Mode Simulates a Laser Line or Dot for Enhanced Visibility, Tilt Indicator Alerts Operator If the Laser is Bumped or Moved
Plumb Up
Yes
Green Environmental Attribute
Product is Rechargeable
Material
Plastic
Standards
CFR 21, Parts 1040.10 and 1040.11, IEC 285
Weight
4.4 lb
Battery Type
NiMH
Working Range without Detector - Maximum
200 ft
Mount Type
Tripod
Laser Beam Color
Red
Automatic Shutoff
Yes
Level Indicators
Audible, Visual
Use Location
Indoor, Outdoor
Bluetooth
Not Bluetooth Compatible
Self-Leveling Range
+/-5 Degrees
Number of Planes
0
Indoor Range - Maximum
200 ft
Includes Batteries
Batteries Included
Working Range with Detector - Maximum
1,500 ft
Plumb Direction
Plumb Up
Laser Output
Less Than or Equal To 5 mW
Operating Temperature - Minimum
14 Degrees F
Outdoor Range - Maximum
1,500 ft
Number of 45 Vials
0
Operating Temperature - Maximum
113 Degrees F
Power Source - old
Battery
Shell Material
Plastic
Traction Material
Plastic

Dimensions

Thread Size
5/8"-11
Length
8 in
Height
7 29/32 in
Width
6 13/64 in
Overall Height
6 5/16 in
Overall Width
7 15/16 in
Overall Depth
8 5/8 in
Tripod Thread Size
5/8"-11
Fits Chest Size
Includes Everything to Grade or Level Your Job Site, Scan Mode Simulates a Laser Line or Dot for Enhanced Visibility, Tilt Indicator Alerts Operator If the Laser is Bumped or Moved

Description

If you are looking for a tool that will allow you to complete the job quickly and accurately, this Johnson Laser is what you need. The red laser beam projects vertically or horizontally up to 100 ft away. It has an accuracy of +/-1/8 in at 100 ft. There is a tilt indicator which alerts the operator if the laser is bumped or moved. The rotating speed can be adjusted between 200 and 500 RPM, allowing you to work at your own pace. Made from durable materials, this laser level is rechargeable and can also run on batteries when necessary. If time and accuracy are important factors for your next project, this Johnson Laser Level will help ensure both elements are achieved successfully.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.