This item is Discontinued.

Johnson Level & Tool T-Square, Stainless Steel, 8 In. 1909-0800

T-Square, Stainless Steel, 8 In. (Discontinued)

  • Mfr # 1909-0800
  • Zoro # G5387182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1909-0800
Zoro #
G5387182
UPC #
049448190904
Country of Origin
China

Dimensions

Body Size
8 in
Size
8 in

Details

Item
T-Square
Material
Stainless Steel
Graduations
1/8 in and 1/16 in
Number of Pieces
1
Finish
Polished/Bamboo Handle
Use With
Pencils, Wood, Razor Blade Knives, Marking Tools
Features
Bamboo Handle with Stainless Gauging Edges and Routed Hand Grip, Heavy Duty Blade Will Not Rust or Corrode, Graduations Are Permanently Etched In 1/8 in and 1/16 in Increments

Description

T-Square, Features Bamboo Handle with Stainless Gauging Edges and Routed Hand Grip, Heavy Duty Blade Will Not Rust or Corrode, Graduations Are Permanently Etched In 1/8 in and 1/16 in Increments, Finish Polished/Bamboo Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.