101302290 Heavy-Duty Electro-Magnetic Clutch Pump, 1xB Pulley, 63.7 GPM, F8B-8007, 1-1/2" NPT, 12 V
- Mfr # 10-13022-90
- Zoro # G124011729
product price:Â
$
1,226.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-13022-90
- Zoro #
- G124011729
- UPC #
- 729321916097
- Country of Origin
- Sweden
Description
Suitable for bilge and washdown. With an electro-magnetic clutch you will have pumping power whenever needed, at a push of a button, without being at the pump. Wearing parts are easily replaceable and service kits are available for all standard models. Has a bronze body and a connection for a vacuum switch and stainless steel shaft mounted with permanently lubricated double ball bearings. Mechanical seal. Full or reduced CAM. Pulley: 2xA or 1xB-groove. 50017 replacement for Jabsco 6400-0004. GPM shown at 1750 rpm. Pumps can operate with either a 12V or 24V clutch. 101302295 & 101302296 are pump only, clutch sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.