This item is Discontinued.

Johnson Pump Oil Change Gear Pump Kit 24V 80-47508-02

Oil Change Gear Pump Kit 24V (Discontinued)

  • Mfr # 80-47508-02
  • Zoro # G4666655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-47508-02
Zoro #
G4666655
UPC #
729321916455
Country of Origin
Tunisia

Description

Gear Pump with Oil Change Kit, 80-47508-02 , GP8-19 24V, Light and compact oil change pump with pump body and gears made of PTFE. Complete with oil dip stickextraction tube 6 and 8 mm (0.236" and 0.315"). 180 cm (70.9") connection wires with baterry clamps., Port connection: Outlet: 14 mm (0.551") hose Inlet: 8 mm (0.315") hose, Self priming: Up to 1 m (3.28 feet), Capacity: 8 l/min (2.11 GPM), Dimension: 140 x 80 mm (5.51" x 3.15"), Weight: 1.1 kg, Fuse size 24V: 6 A.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.