Small Light Gray Monument Repair Kit. Set Includes: One Pint of Monument Setting Compound, Two Epox
- Mfr # MRK-LGs
- Zoro # G423392260
product price:Â
$
72.29
/ea
Key Features
Application
Great for repairing gravestones - fill cracks, small voids and use in conjunction with Monument Setting Compound to reset monuments.
Size
1 Pint
Color
Light Grey
Includes
Monument Setting Compound - 1 Pint (1.9lb), Pratley Standard Setting Putty - 2x100g Units, #2 Lead Wedge - 8x Pre-Cut Pieces, Wooden Blocks 1/2" - 2x Blocks, Marshalltown 3/8" Tuck Pointer, Monument Setting Compound
Primary Application
Resetting a headstone onto a flat base
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MRK-LGs
- Zoro #
- G423392260
- UPC #
- -
- Country of Origin
- United States
- Application
- Great for repairing gravestones - fill cracks, small voids and use in conjunction with Monument Setting Compound to reset monuments.
- Item
- Monument Repair Kit Small - Light Grey
- Color
- Light Grey
- Includes
- Monument Setting Compound - 1 Pint (1.9lb), Pratley Standard Setting Putty - 2x100g Units, #2 Lead Wedge - 8x Pre-Cut Pieces, Wooden Blocks 1/2" - 2x Blocks, Marshalltown 3/8" Tuck Pointer, Monument Setting Compound
- Primary Application
- Resetting a headstone onto a flat base
Dimensions
- Size
- 1 Pint
Description
Atlas Preservation Monument Repair Kit - Small Supplies needed to reset a headstone onto a flat base. Small kit will set one multi-level monument, or two single-level monuments. Kit Includes: Monument Setting Compound - 1 Pint (1.9lb) Pratley Standard Setting Putty - 2x100g units #2 Lead Wedge - 8x pre-cut pieces Wooden Blocks 1/2" - 2x blocks Marshalltown 3/8" Tuck Pointer Monument Setting Compound Industry standard monument setting compound for creating seal between headstone and base. Miles Supply’s Set-Rite, is a premier setting compound. Always fresh and ready to use! Tips & Tricks: Hardening can be prevented by keeping covered with water and tightly sealed. Keep out of reach from children, wash hands thoroughly after use. Keep container sealed and away from direct sunlight & store at room temp! Great for repairing gravestones - fill cracks, small voids and use in conjunction with Monument Setting Compound to reset monuments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.