Zoro Homepage

Ferrules Strips, 8mm, 2.5mm, Blue, PK400

  • Mfr # 60125

  • Zoro # G8855703


product price: $58.69
/pk 400, $0.15/ea

Key Features

Number of Pieces
400
Features
End Sleeve Strip
Capacity
2.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60125
Zoro #
G8855703
UPC #
-
Country of Origin
Germany

Details

Item
Ferrules Strips,8mm,2.5mm,Blue,PK400
Number of Pieces
400
Features
End Sleeve Strip
Capacity
2.5mm

Description

Ferrules Strips,8mm,2.5mm,Blue,PK400, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.