This item is Discontinued.

Jomac Cold Protection Gloves, PVC, L, Red, PR BP864L

Cold Protection Gloves, PVC, L, Red, PR (Discontinued)

  • Mfr # BP864L
  • Zoro # G2395924
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BP864L
Zoro #
G2395924
UPC #
-
Country of Origin
China

Dimensions

Size
L

Details

Item
Cold Protection Gloves
Color
Red
Palm Material
PVC/Nitrile Butadiene Rubber
Lining
Fleece
Temp. Range
-30 to 212 Degrees F
Back Material
PVC/Nitrile Butadiene Rubber
Finger Style
Full Finger
Cut
Gunn
Coating Finish
Raised Dots
Finger Material
PVC/Nitrile Butadiene Rubber
Thumb Material
PVC/Nitrile Butadiene Rubber
Thumb Style
Straight
Cuff
Gauntlet

Description

Cold Protection Gloves, Gauntlet Cuff, Fleece Lining, L, Red, Palm Material PVC/Nitrile Butadiene Rubber, Back Material PVC/Nitrile Butadiene Rubber, Coating Finish Raised Dots, Finger Material PVC/Nitrile Butadiene Rubber, Thumb Material PVC/Nitrile Butadiene Rubber, Gunn Cut, Finger Style Full Finger, Thumb Style Straight, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.