Zoro Homepage

1-1/2" NPT PVC Sched 80 Ball Valve

  • Mfr # T-701

  • Zoro # G7051436


product price: $13.69
/ea

Key Features

Ball Material
UPVC
Body Style
Inline
Valve Structure
1 Piece
Connection Type
FNPT
Max. Pressure
150 PSI WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-701
Zoro #
G7051436
UPC #
662527292797
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1-1/2 in

Details

Ball Material
UPVC
Body Style
Inline
Valve Structure
1 Piece
Connection Type
FNPT
Item
PVC Sched 80 Ball Valve
Max. Pressure
150 PSI WOG
Temp. Range
41 Degrees F to 140 Degrees F
Stem Material
UPVC
Seat Material
EPDM
Ball Valve Product Group
Manual
Handle Type
T-handle
Stem Type
O-Rings
Body Material
Thermoplastic
Standards
NSF; ANSI B1.20.1; ASTM F1970

Description

PVC Sched 80,NPT Ball Valve,11/2 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.