Zoro Homepage

1-1/2" Press Lead Free Brass Horizontal Check Valve

  • Mfr # P-501G

  • Zoro # G7094136


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
Press
Body Material
Lead Free Brass
Size
1 1/2"
Max. Pressure
200 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-501G
Zoro #
G7094136
UPC #
662527304513
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 1/2"
Size
1 1/2"
Length
5.32"
Width
3.40"

Details

Connection Type
Press
Body Material
Lead Free Brass
Max. Pressure
200 psi WOG
Material of Construction
Lead Free Brass
Item
Check Valve

Description

LF Brass Horizontal Check Press,11/2 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.