1-1/2" Solder Lead Free Brass Spring Check Valve
Mfr # S-521G
Zoro # G7125800
product price: $72.59
/eaKey Features
Pipe Size
1 1/2"
Connection Type
Solder
Body Material
Lead Free Brass
Size
1 1/2"
Material of Construction
Lead Free Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-521G
Zoro #
G7125800
UPC #
662527305107
Country of Origin
China
Dimensions
Pipe Size
1 1/2"
Size
1 1/2"
Length
2.34"
Width
2.74"
Details
Connection Type
Solder
Body Material
Lead Free Brass
Material of Construction
Lead Free Brass
Max. Pressure
300 psi WOG
Item
Spring Check Valve
Description
LF Brass Spring Check Valve,CXC,11/2 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.