Zoro Homepage

1-1/4" NPT Bronze Y Check Valve

  • Mfr # T-511G

  • Zoro # G7130238


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
Threaded
Body Material
Lead Free Bronze
Material of Construction
Lead Free Bronze
Max. Pressure
300 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-511G
Zoro #
G7130238
UPC #
662527298751
Country of Origin
Indonesia

Dimensions

Pipe Size
1 1/4"
Length
3.78"
Size
1 1/4"

Details

Connection Type
Threaded
Body Material
Lead Free Bronze
Material of Construction
Lead Free Bronze
Item
Y-Pattern Check Valve
Max. Pressure
300 psi WOG

Description

LF Brnze Y-Pattern Check Vlv,NPT,11/4 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.