1-1/4" NPT Lead Free Brass Ball Valve, Ball Valve Product Group: Manual

  • Mfr # JF-100TG

  • Zoro # G7082096


product price:  $66.99
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT
Max. Pressure
600 PSI WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JF-100TG
Zoro #
G7082096
UPC #
662527298874
Country of Origin
China

Dimensions

Pipe Size
1-1/4 in

Details

Ball Material
304 Stainless Steel
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
FNPT
Item
LF Brass Ball Valve
Max. Pressure
600 PSI WOG
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Stem Material
304 Stainless Steel
Seat Material
PTFE
Handle Type
Lever
Body Material
Brass
Standards
UL Listed ; IAPMO Certified; CSA Certified; MSS SP-110; ANSI B1.20.1

Description

LF Brass Ball Valve,SS Trim,NPT,11/4 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.