1" Press Lead Free Brass Italian Ball Valve
Mfr # JP-100
Zoro # G7144378
product price: $58.59
/eaKey Features
Ball Material
T.E.A. Coated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Press
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JP-100
Zoro #
G7144378
UPC #
662527293695
Country of Origin
Italy
Dimensions
Pipe Size
1 in
Details
Ball Material
T.E.A. Coated Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Press
Item
LF Brass Italian Press Ball Valve
Handle Type
Lever
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Max. Pressure
250 PSI WOG
Stem Material
brass
Seat Material
Hostaflon(R) TFM 1600
Temp. Range
Max 250 Degrees F
Body Material
Brass
Standards
IAPMO PS 117
Description
LF Brass Italian Press Ball Valve,1 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.