Zoro Homepage

1" Push Lead Free Brass Ball Valve

  • Mfr # JFPG-100

  • Zoro # G7044068


product price: $70.89
/ea

Key Features

Ball Material
Chrome Plated Lead-Free Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Push-Fit
Seat Material
PTFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JFPG-100
Zoro #
G7044068
UPC #
662527294388
Country of Origin
China

Dimensions

Pipe Size
1 in

Details

Ball Material
Chrome Plated Lead-Free Brass
Body Style
Inline
Valve Structure
2 Piece, Full Port
Connection Type
Push-Fit
Item
LF Brass Ball Valve
Seat Material
PTFE
Max. Pressure
200 PSI WOG
Stem Material
Lead Free Brass
Temp. Range
Max 200 Degrees F
Handle Type
Lever
Body Material
Brass
Ball Valve Product Group
Manual
Stem Type
Gland Follower and Single O-Ring Stem
Standards
IAPMO Certified; NSF 372; Uniform Plumbing Code (cUPC); IAPMO/ANSI Z1157-2014; NSF/ANSI 14-2014; ASSE 1061

Description

LF Brass Ball Valve,Pushfit Ends,1 In.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.