1" Solder Lead Free Bronze Y Check Valve
Mfr # S-511G
Zoro # G7145035
product price: $68.89
/eaKey Features
Pipe Size
1"
Connection Type
Solder
Body Material
Lead Free Bronze
Size
1"
Material of Construction
Lead Free Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-511G
Zoro #
G7145035
UPC #
662527298805
Country of Origin
Indonesia
Dimensions
Pipe Size
1"
Size
1"
Length
4.09"
Details
Connection Type
Solder
Body Material
Lead Free Bronze
Material of Construction
Lead Free Bronze
Item
Y-Pattern Check Valve
Max. Pressure
300 psi WOG
Description
LF Brnze Y-Pattern Check Vlv,CXC,1 In.
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.