1/2" CPVC CTS Solvent Ball Valve
Mfr # S-605
Zoro # G7162386
product price: $9.39
/eaKey Features
Ball Material
CPVC
Body Style
Inline
Valve Structure
1 Piece
Connection Type
Solvent
Ball Valve Product Group
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S-605
Zoro #
G7162386
UPC #
662527293220
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size
1/2 in
Details
Ball Material
CPVC
Body Style
Inline
Valve Structure
1 Piece
Connection Type
Solvent
Item
CPVC CTS Solvent Ball Valve
Ball Valve Product Group
Manual
Handle Type
T-handle
Temp. Range
32 Degrees F to 180 Degrees F
Max. Pressure
150 PSI WOG
Stem Material
CPVC
Stem Type
EPDM
Seat Material
PTFE
Body Material
Thermoplastic
Standards
NSF Certified; IAPMO PS 112-99; ASTM F1970
Description
CPVC CTS Solvent Ball Valve,1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.